Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time-Delay Relay, 4.15 in H, 120V AC

  • Mfr # 655-8-5000

  • Zoro # G603528519


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay, Reverse Start Delay
Number of Delay Functions
2
Minimum Time Setting
0.001 sec
Maximum Time Setting
200 hr
Number of Pins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-8-5000
Zoro #
G603528519
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.19 in
Body Height
4.15 in
Overall Depth
5.43 in
Body Width
3.76 in
Body Depth
5.43 in

Details

Item
Time Delay Relay
Delay Function
On Delay, Reverse Start Delay
Number of Delay Functions
2
Minimum Time Setting
0.001 sec
Maximum Time Setting
200 hr
Number of Pins
12
Electrical Connection
Screw Terminal
Series
655 Series
Standards
cURus E205980
Weight
25 oz
Minimum Operating Temperature
32 Degrees F
Mounting Style
Plug-In
Power Consumption
5.2 VA
Adjustment Interface
Digital
Operating Time Accuracy
+/-0.005 s
Input Voltage
120V AC
Adjustment Method
Dip Switch
Frequency
50/60 Hz
Sealing
Sealed Faceplate
Mechanical Operating Durability
50,000,000
Maximum Operating Temperature
140 Degrees F
Relay Operation
Electromechanical

Description

Time-Delay Relay, Adjustment Method Dip Switch, Number of Delay Functions 2, Delay Function On Delay, Reverse Start Delay, Electrical Connection Screw Terminal, Input Voltage 120V AC, Minimum Time Setting 0.001 sec, Maximum Time Setting 200 hr, Number of Pins 12, Sealing Sealed Faceplate, Mounting Style Plug-In, Adjustment Interface Digital, Body Depth 5.43 in, Body Height 4.15 in, Body Width 3.76 in, Frequency 50/60 Hz, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.