Time Delay Relay, Octal, Off Delay, 2 Functions DPDT
Mfr # 3-0417B100F2X
Zoro # G516498022
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Delay Function
Off Delay
Number of Delay Functions
2
Minimum Time Setting
5 sec
Maximum Time Setting
10 min
Base Shape
Octal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-0417B100F2X
Zoro #
G516498022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Height
1.89 in
Overall Depth
3.85 in
Body Width
1.89 in
Body Depth
2.52 in
Details
Item
Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
2
Minimum Time Setting
5 sec
Maximum Time Setting
10 min
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V
Standards
CE, CSA, cURus E48329, FM Approved
Series
417B Series
Adjustment Method
Dial
Input Voltage
24V AC to 240V AC, 24V DC
Maximum Operating Temperature
104 Degrees F
Electrical Operating Durability
100,000
Minimum Operating Temperature
0 Degrees F
Weight
5 oz
Mounting Style
Plug-In
Adjustment Interface
Analog
Description
Time-Delay Relay, Adjustment Method Dial, Base Shape Octal, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Current Rating 10 A, Number of Delay Functions 2, Delay Function Off Delay, Input Voltage 24V AC to 240V AC, 24V DC, Minimum Time Setting 5 sec, Maximum Time Setting 10 min, Number of Pins 8, Mounting Style Plug-In, Adjustment Interface Analog, Body Depth 2.52 in, Body Height 1.89 in, Body Width 1.89 in, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.