Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Octal, On Delay, 1 Functions DPDT

  • Mfr # 339B200Q2X

  • Zoro # G003528645


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339B200Q2X
Zoro #
G003528645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.8 in
Body Width
1.42 in
Mounting Hole Diameter
0.165 in
Body Depth
3.8 in
Body Height
1.42 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V DC
Adjustment Method
Dial
Weight
2.5 oz
Standards
CE, CSA, cURus E48329, FM Approved
Contact Material
Silver Nickel
Series
339B Series
Input Voltage
120V AC
Minimum Operating Temperature
0 Degrees F
Relay Operation
Solid State
Electrical Operating Durability
100,000
Mounting Style
Plug-In
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Adjustment Interface
Analog

Description

Time-Delay Relay, Adjustment Method Dial, Base Shape Octal, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V DC, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Input Voltage 120V AC, Minimum Time Setting 1 sec, Maximum Time Setting 10 hr, Number of Pins 8, Mounting Style Plug-In, Adjustment Interface Analog, Body Depth 3.8 in, Body Height 1.42 in, Body Width 1.42 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.