Zoro Homepage

Time Delay Relay, Off Delay, On Delay, 2 Functions DPDT

  • Mfr # 328E200F10XX

  • Zoro # G903456833


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay, On Delay
Number of Delay Functions
2
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
Number of Pins
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328E200F10XX
Zoro #
G903456833
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
5.44 in
Body Width
1.89 in
Body Height
3.78 in
Overall Depth
5.44 in

Details

Item
Time Delay Relay
Delay Function
Off Delay, On Delay
Number of Delay Functions
2
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
Number of Pins
11
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 125/250V
Contact Rating (DC)
10 A @ 30V DC
Standards
CE, CSA, cURus E48329, FM Approved
Weight
7 oz
Mounting Style
Plug-In
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
0 Degrees F
Input Voltage
24V AC to 240V AC, 24V DC
Mechanical Operating Durability
100,000,000
Adjustment Method
Dial
Adjustment Interface
Digital
Electrical Connection
Screw Terminal
Series
328E Series
Frequency
50/60 Hz

Description

Time-Delay Relay, Adjustment Method Dial, Contact Form DPDT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 10 A @ 30V DC, Current Rating 10 A, Number of Delay Functions 2, Delay Function Off Delay, On Delay, Electrical Connection Screw Terminal, Input Voltage 24V AC to 240V AC, 24V DC, Minimum Time Setting 1 sec, Maximum Time Setting 10 hr, Number of Pins 11, Mounting Style Plug-In, Adjustment Interface Digital, Body Depth 5.44 in, Body Height 3.78 in, Body Width 1.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.