Time Delay Relay

  • Mfr # PBE277480ASE
  • Zoro # G224301478
product price: 
$
1,140.99
/ea
Free Shipping & Returns

Key Features

Current Rating
10 A
Maximum Switching Capacity
278 VA
Input Voltage
326V AC, 565V AC
Base Shape
Square
Housing Material
Lexan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBE277480ASE
Zoro #
G224301478
UPC #
-
Country of Origin
United States

Dimensions

Body Width
4 in
Overall Depth
3 in
Body Height
4 in
Body Depth
3 in
Fits Chest Size
Wye Connected Wiring

Details

Item
Phase Monitoring Relay
Current Rating
10 A
Maximum Switching Capacity
278 VA
Input Voltage
326V AC, 565V AC
Base Shape
Square
Housing Material
Lexan
Mounting Style
Surface
Maximum Switching Voltage
240V AC
Weight
0.88 lb
Maximum Operating Temperature
104 Degrees F
Phase Reversal Time Delay
200.0 ms
Standards
cULus EQ 496Y, UL E55826
Contact Rating (AC)
10 A @ 240V
Monitored Parameters
Overvoltage, Phase Sequence, Undervoltage
Frequency
50/60 Hz
Series
PBE Series
Features
Wye Connected Wiring
Phase Loss Time Delay
0.2 to 30.0 sec
Undervoltage
235 to 277V
Maximum Switching Current
10 A
Number of Pins
12
Minimum Operating Temperature
32 Degrees F
Contact Form
DPDT

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 326V AC, 565V AC, Monitored Parameters Overvoltage, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features Wye Connected Wiring, Frequency 50/60 Hz, Housing Material Lexan, Maximum Operating Temperature 104 Degrees F, Maximum Switching Capacity 278 VA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews