Time Delay Relay, Analog, Socket
- Mfr # 422AR100S5X
- Zoro # G124450740
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Mounting Style
Panel
Contact Form
DPDT
AC Voltage Rating
20-240V AC
Series
422AR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422AR100S5X
- Zoro #
- G124450740
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 1 13/16 in
- Overall Height
- 1 13/16 in
- Fits Chest Size
- Asymmetric Repeat Cycle, Individually Adjustable On and Off Time
Details
- Item
- Electromechanical Timer Switch
- Operating Temperature - Maximum
- 122 Degrees F
- Mounting Style
- Panel
- Contact Form
- DPDT
- AC Voltage Rating
- 20-240V AC
- Series
- 422AR
- Operating Temperature - Minimum
- 32 Degrees F
- Product Type
- Cycle Timer
- Features
- Asymmetric Repeat Cycle, Individually Adjustable On and Off Time
- Time Setting - Maximum
- 10 hr
- Time Setting - Minimum
- 1 sec
- Current Rating - Maximum
- 5 A
- Body Material
- Plastic
- DC Voltage Rating
- 12 to 240V DC
- Number of Poles
- 2
- IP Rating
- IP40
- Standards
- CE Approval, UL Listed
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.