Time Delay Relays
- Mfr # 355C352A30PX
- Zoro # G824301502
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Timer Functions
Cycle, Pulse
Operating Temperature - Maximum
140 Degrees F
Display Height
5/16 in
Astronomic Functionality
Not Astronomic
Overall Depth
6 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355C352A30PX
- Zoro #
- G824301502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Display Height
- 5/16 in
- Overall Depth
- 6 13/16 in
- Overall Height
- 2 5/8 in
- Overall Width
- 2 13/16 in
- Fits Chest Size
- Computer Tested Reliability, Cycle Progress Indication
Details
- Item
- Digital Timer Switch
- Timer Functions
- Cycle, Pulse
- Operating Temperature - Maximum
- 140 Degrees F
- Astronomic Functionality
- Not Astronomic
- Series
- 355C
- Events Available
- 3
- Electrical Installation Type
- Screw Terminal
- Time Setting - Minimum
- 0.01 min
- Features
- Computer Tested Reliability, Cycle Progress Indication
- Time Setting - Maximum
- 17 hr
- Standards
- UR E48329
- Mounting Style
- Panel
- Number of Poles
- 2
- Number of Channels
- 1
- Current Rating - Maximum
- 5 A
- Contact Form
- DPDT
- AC Voltage Rating
- 120V AC
- Operating Temperature - Minimum
- 32 Degrees F
Description
Digital Timer Switch, Number of Channels 1, Contact Form DPDT, Number of Poles 2, Display Height 5/16 in, Standards UR E48329
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.