Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Voltage Monitoring Relays
- Mfr # UOA120AKA
- Zoro # G824450712
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Maximum Switching Voltage
240V AC
Series
UOA Series
Weight
0.34 lb
Number of Pins
8
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UOA120AKA
- Zoro #
- G824450712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Switching Voltage
- 240V AC
- Series
- UOA Series
- Weight
- 0.34 lb
- Number of Pins
- 8
- Input Voltage
- 120V AC
- Mounting Style
- Through Panel
- Trip Delay
- 0.5 sec
- Drop-Out Range
- 97 to 130V AC
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Pick Up Range
- 102 to 135V AC
- Monitored Parameters
- Undervoltage
- Base Shape
- Octal
- Item
- Voltage Sensor Relay
- Power Consumption
- 5 VA
- Contact Form
- DPDT
- Maximum Switching Capacity
- 211 VA
- Adjustment Method
- Rotary Knob
- Current Rating
- 5 A
- Maximum Operating Temperature
- 131 Degrees F
- Maximum Switching Current
- 5 A
- Standards
- CSA, cURus
- Minimum Operating Temperature
- 32 Degrees F
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 120V AC, Pick Up Range 102 to 135V AC, Drop-Out Range 97 to 130V AC, Flat Pin Width Not Applicable, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) Not Applicable, Mounting Style Through Panel, Adjustment Method Rotary Knob, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 211 VA, Maximum Switching Current 5 A
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.