Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Voltage Monitoring Relays
- Mfr # UOA240AKA
- Zoro # G024450802
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Contact Rating (AC)
5 A @ 240V AC (Resistive)
Maximum Switching Voltage
240V AC
Mounting Style
Through Panel
Pick Up Range
215 to 260V AC
Monitored Parameters
Undervoltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UOA240AKA
- Zoro #
- G024450802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Maximum Switching Voltage
- 240V AC
- Mounting Style
- Through Panel
- Pick Up Range
- 215 to 260V AC
- Monitored Parameters
- Undervoltage
- Drop-Out Range
- 205 to 250V AC
- Number of Pins
- 8
- Minimum Operating Temperature
- 32 Degrees F
- Trip Delay
- 0.5 sec
- Maximum Operating Temperature
- 131 Degrees F
- Contact Form
- DPDT
- Item
- Voltage Sensor Relay
- Maximum Switching Capacity
- 211 VA
- Current Rating
- 5 A
- Weight
- 0.34 lb
- Power Consumption
- 5 VA
- Base Shape
- Octal
- Adjustment Method
- Rotary Knob
- Input Voltage
- 240V AC
- Standards
- CSA, cURus
- Maximum Switching Current
- 5 A
- Series
- UOA Series
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 240V AC, Pick Up Range 215 to 260V AC, Drop-Out Range 205 to 250V AC, Flat Pin Width Not Applicable, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) Not Applicable, Mounting Style Through Panel, Adjustment Method Rotary Knob, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 211 VA, Maximum Switching Current 5 A
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.