Shop SCHNEIDER ELECTRIC

Wireless Push Button Transmitter, Flush, Momentary Action, Non-Illuminated

  • Mfr # ZB5RTA6
  • Zoro # G4188073

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5RTA6
Zoro #
G4188073
UPC #
785901706175
Country of Origin
Indonesia
Item
Wireless Push Button Transmitter
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Number of Operators
1
Material
Plastic
IP Rating
IP30, IP65
Type of Operator
Flush Push Button
NEMA Rating
12
Color
Blue
Series
XB5R
Legend
None
Bezel Material
dark grey plastic
Operator Material
Plastic
NEMA Enclosure Rating
12
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1,000,000
Operating Temperature - Minimum
-40 Degrees F
Fixing Collar Material
plastic
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Operating Travel
4.3 mm total travel)
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CCC || C-tick || CSA || GOST || BT 2006/95/EC || UL
Mechanical Durability
1000000 cycles
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Legend Markings
No Legend
Response Time
< 2 ms
Antenna Type
omnidirectional
Modulation Technique
O-QPSK
Level Or Class
5M00G7W
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Relative Humidity
95-95 % -40-70°C without condensation
Emission Power
3 mW
Transmission Frequency
2405 MHz
Electrical Composition Code
PW1
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Device Short Name
XB5R
Operating Force
10 N C/O changing electrical state
Ik Degree Of Protection
IK03 IEC 50102
Operator Profile
blue flush
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Number Of Channels
16
Acquisition Time
2 ms
Max Power Consumption In W
1 mW
Shape Of Signaling Unit Head
round
Product Or Component Type
wireless and batteryless transmitter
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Antenna Gain
0 dBi
Shell Material
Plastic
Wire Color
Blue
Traction Material
Plastic

Dimensions

Panel Cutout Diameter
22 mm
Height
1.3 in
Size
22 mm
Width
3.39 in
Length
2.05 in
Length (Straight Wireway)
2.05 in
Overall Depth
2.05 in
Overall Width
1.17 in
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo
Cad Overall Height
41.5 mm
Mounting Diameter
22 mm
Embedding Depth
42 mm
Cad Overall Depth
43 mm
Cad Overall Width
30 mm
Bandwidth
5-5 MHz

Description

Wireless Push Button Transmitter, Color Blue, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, IP65, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.