Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atco Insulated Flexible Duct, 180F, 5000 fpm 17602506

Insulated Flexible Duct, 180F, 5000 fpm (Discontinued)

  • Mfr # 17602506
  • Zoro # G3150506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17602506
Zoro #
G3150506
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
6 in
Flexible Duct Length
25 ft
Flexible Duct Wall Thickness
2 in
Maximum Continuous Length
100 ft
Inside Diameter
6 in
Wall Thickness
2 in
Overall Length
25 ft
For Nominal Duct Diameter
6 in

Details

Flexible Duct Item
Insulated Flexible Duct
Insulation Value
R 6.0
Material
Polyester
UPC Number
76
Vapor Transmission
0.6 %
For Use With
Heating and Cooling Systems
Max. Pressure
10 in WC
Max. Air Flow
5,000 fpm
Standards
California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Item
Flexible Duct
Features
Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
Low Temp. Deg.
-20 Degrees F
Fire Rating
Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp.
180F
Color
Gray
Jacket Material
Polyester
Insulation Material
Fiberglass
Duct Material
Fiberglass
Interior Surface Texture
Smooth
End Type
Plain
Maximum Pressure Rating
6 in wc
Product Type
Insulated Flexible Duct
Shape
Wye
Maximum Air Speed
5,000 fpm
Minimum Temperature Rating
-20 Degrees F
Flexibility
Flexible
Environment Type
Indoor
Maximum Temperature Rating
180 Degrees F
System of Measurement
Inch

Description

Flexible Duct, For Nominal Duct Diameter 6 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.