Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atco Insulated Flexible Duct, 25 ft. L, 180F 13002506

Insulated Flexible Duct, 25 ft. L, 180F (Discontinued)

  • Mfr # 13002506
  • Zoro # G0312593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13002506
Zoro #
G0312593
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
6 in
Flexible Duct Length
25 ft
Flexible Duct Wall Thickness
1 1/4 in
Maximum Continuous Length
100 ft
Wall Thickness
1.25 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Overall Length
25 ft

Details

Flexible Duct Item
Insulated Flexible Duct
Insulation Value
R 4.2
Material
Polyester
UPC Number
30
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
Max. Pressure
6 in WC
Max. Air Flow
5,000 fpm
Standards
California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Item
Flexible Duct
Features
Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton
Low Temp. Deg.
-20 Degrees F
Fire Rating
Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp.
180 Degrees F
Color
Silver
Jacket Material
Metallized Polyester
Interior Surface Texture
Smooth
Insulation Material
Fiberglass
End Type
Plain
Minimum Temperature Rating
-20 Degrees F
Maximum Air Speed
5,000 fpm
Duct Material
Fiberglass
System of Measurement
Inch
Maximum Pressure Rating
6 in wc
Environment Type
Indoor
Maximum Temperature Rating
180 Degrees F
Flexibility
Flexible
Product Type
Insulated Flexible Duct

Description

Flexible Duct, For Nominal Duct Diameter 6 in, Wall Thickness 1.25 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 4.2, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.