Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atco Insulated Flexible Duct, 6" Dia. 17802506

Insulated Flexible Duct, 6" Dia. (Discontinued)

  • Mfr # 17802506
  • Zoro # G1378562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17802506
Zoro #
G1378562
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
6 in
Flexible Duct Length
25 ft
Flexible Duct Wall Thickness
2 1/2 in
Compressed Size
38 in
Wall Thickness
2.5 in
Compressed Length
38 in
Maximum Continuous Length
100 ft
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
Overall Length
25 ft

Details

Flexible Duct Item
Insulated Flexible Duct
Insulation Value
R 8.0
Material
Polyester
UPC Number
78
Vapor Transmission
0.6 %
For Use With
Low Pressure Air Moving Systems
Max. Pressure
6 in WC
Max. Air Flow
5,000 fpm
Standards
California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Item
Flexible Duct
Features
Double Ply Vapor Barrier with Tri Directional Reinforcements
Low Temp. Deg.
-20F
Fire Rating
Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp.
140F
Color
Gray
Jacket Material
Polyester
System of Measurement
Inch
Insulation Material
Fiberglass
Flexibility
Flexible
Maximum Pressure Rating
6 in wc
Product Type
Insulated Flexible Duct
End Type
Plain
Minimum Temperature Rating
-20 Degrees F
Maximum Air Speed
5,000 fpm
Interior Surface Texture
Smooth
Duct Material
Fiberglass
Maximum Temperature Rating
140 Degrees F
Environment Type
Indoor

Description

Flexible Duct, For Nominal Duct Diameter 6 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.