Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atco Noninsulated Flexible Duct, 25 ft. L 05102518

Noninsulated Flexible Duct, 25 ft. L (Discontinued)

  • Mfr # 05102518
  • Zoro # G3144741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05102518
Zoro #
G3144741
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
18 in
Flexible Duct Length
25 ft
Flexible Duct Wall Thickness
1/8 in
For Nominal Duct Diameter
18 in
Maximum Continuous Length
100 ft
Wall Thickness
0.125 in
Overall Length
25 ft
Inside Diameter
18 in

Details

Flexible Duct Item
Noninsulated Flexible Duct
Material
Aluminum Foil
UPC Number
50
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
Max. Pressure
6 in WC
Max. Air Flow
5,000 fpm
Standards
California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Item
Flexible Duct
Features
Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
Low Temp. Deg.
-20 Degrees F
Fire Rating
Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp.
180F
Color
Silver
Maximum Temperature Rating
180 Degrees F
Minimum Temperature Rating
-20 Degrees F
End Type
Plain
Product Type
Non-Insulated Flexible Duct
Interior Surface Texture
Smooth
Maximum Pressure Rating
6 in wc
Maximum Air Speed
5,000 fpm
Duct Material
Aluminum Foil
Flexibility
Flexible
System of Measurement
Inch

Description

Flexible Duct, For Nominal Duct Diameter 18 in, Wall Thickness 0.125 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 25 ft, Duct Material Aluminum Foil, Jacket Material Not Applicable, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.