Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 10 Gallon Air Tank

  • Mfr # 9890

  • Zoro # G112513945


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
13.98 in
Width (In.)
12.4 in
Includes
Includes: ATD-9892 - Pressure gauge; ATD-9893 - Air manifold; ATD-9894 - 4 ft. air hose with chuck
Length (In.)
21.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9890
Zoro #
G112513945
UPC #
663126980902
Country of Origin
China

Dimensions

Height (In.)
13.98 in
Width (In.)
12.4 in
Length (In.)
21.45 in

Details

Includes
Includes: ATD-9892 - Pressure gauge; ATD-9893 - Air manifold; ATD-9894 - 4 ft. air hose with chuck

Description

10 Gallon Air Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.