3 X 50 BLUE PVC DISCHARGE UNCPLD, PVC BLUE DISCHARGE UNCOUPLED
- Mfr # 4502-3000-050
- Zoro # G514920549
product price:Â
$
1.55
/ea
Sold in multiples of 50 for
$77.50
Key Features
Inside Dia.
3 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502-3000-050
- Zoro #
- G514920549
- UPC #
- 746041022617
- Country of Origin
- China
- Color
- Blue
Dimensions
- Inside Dia.
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.