Zoro Homepage

ATD 1/2-Inch Filter/Regulator and Lubricator - 100 SCFM

  • Mfr # 7872

  • Zoro # G512427323


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Width
13.75 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7872
Zoro #
G512427323
UPC #
663126078720
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
13.75 in
Overall Length
13 in

Description

1/2-Inch Filter/Regulator and Lubricator - 100 SCFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.