Zoro Homepage

ATD 12-inch Grease Whip Hose

  • Mfr # 8202

  • Zoro # G712537532


product price: $9.99
/ea

Key Features

Width
2.6 in
Height
0.82 in
Length
14.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8202
Zoro #
G712537532
UPC #
663126082024
Country of Origin
India

Dimensions

Width
2.6 in
Height
0.82 in
Length
14.65 in

Description

12-Inch Grease Whip Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.