Zoro Homepage

ATD 1/4-inch Air Die Grinder

  • Mfr # 2132

  • Zoro # G212426732


product price: $48.79
/ea

Key Features

Overall Length
7.64 in
Height
1.97 in
Width
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132
Zoro #
G212426732
UPC #
663126021320
Country of Origin
China

Dimensions

Overall Length
7.64 in
Height
1.97 in
Width
3.27 in

Description

1/4-Inch Air Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.