Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/4-inch Heavy-Duty Hand Riveter

  • Mfr # 5842

  • Zoro # G512426845


product price: $91.05
/ea
Free Shipping & Returns

Key Features

Length
21.46 in
Width
7.48 in
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5842
Zoro #
G512426845
UPC #
663126058425
Country of Origin
China

Dimensions

Length
21.46 in
Width
7.48 in
Depth
1.97 in

Description

1/4-Inch Heavy-Duty Hand Riveter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.