Shop DOTCO

In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 30,000 rpm, 0.3 HP

  • Mfr # 12L1000-36
  • Zoro # G7864923

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 rpm
Max. Speed
30,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12L1000-36
Zoro #
G7864923
UPC #
697099646259
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 rpm
Max. Speed
30,000 RPM
Grinder Type
In-Line
Includes
Collet Wrenches
Throttle
Lock Off Lever
Duty
Heavy Duty
Collet
1/4"
Housing Material
Composite
Tool Weight
0.8 lb
Bearing Type
Ball
Grinder Orientation
In-Line
Lock-Off Switch
Yes
Features
Compact Size for Ultimate Control-Easy Access to Confined Areas, Durable and Ergonomic Composite Housing-Ideal for Die/Mold and Deburring
Power Source
Air Powered
Anti-Vibration Technology
Yes
Application
Deburring, Die or Mold
Exhaust Location
Front
Series
12-10 Series
Switch Type
Lever
Safety Features
Lock-Off Lever, Lock-Off Switch
Air Inlet Type
NPT
Tool Style
Straight
Kit Contents
(1) Bare Tool
Air Pressure
90 psi
Vibration Level
8.9 m/sq sec
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
30,000 RPM
Robot Mounting Components Included
Tool Only
Grip Style
Straight
Tool Series
12-10
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Collet Size
1/4 in
For Wheel Dia.
1 in
Air Inlet Connection Size
1/4 in
Maximum Burr Diameter
1/2 in
For Wheel Diameter
1 in
Burr Diameter - Maximum
1/2 in
Hose Size - Minimum
1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Compact Size for Ultimate Control-Easy Access to Confined Areas, Durable and Ergonomic Composite Housing-Ideal for Die/Mold and Deburring

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Grip Style Straight, Safety Features Lock-Off Lever, Lock-Off Switch, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.