Zoro Homepage

ATD 16-Watt LED Dock Light

  • Mfr # 80416

  • Zoro # G212538749


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Width - Vehicle Lighting
7.79 in
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80416
Zoro #
G212538749
UPC #
663126804169
Country of Origin
China

Dimensions

Arm Length
9.76 in
Width - Vehicle Lighting
7.79 in
Depth
3.74 in

Description

16-Watt LED Dock Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.