Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 18-Inch Spring Grip Whip Hose Extension

  • Mfr # 8223

  • Zoro # G512538678


product price: $15.69
/ea

Key Features

Width
2.59 in
Height
0.82 in
Length
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8223
Zoro #
G512538678
UPC #
663126082239
Country of Origin
India

Dimensions

Width
2.59 in
Height
0.82 in
Length
20.47 in

Description

18-Inch Spring Grip Whip Hose Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.