ATD 2,000 Lumen LED Corded/Cordless Underhood Light with 25-foot Removable Cord

  • Mfr # 80357

  • Zoro # G812680831


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
8.19 in
Length
58.5 in
Depth
5.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80357
Zoro #
G812680831
UPC #
663126803575
Country of Origin
China

Dimensions

Width
8.19 in
Length
58.5 in
Depth
5.82 in

Description

2,000 Lumen LED Corded/Cordless Underhood Light with 25' Removable Cord

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.