Zoro Homepage

ATD 2-Piece Carbide Scraper Set

  • Mfr # 8564

  • Zoro # G912427329


product price: $56.35
/ea

Key Features

Overall Length
1.38 in
Includes
Set Includes: ATD-85641 - (1) 5/8" wide scraper; ATD-85642 - (1) 1-1/4" wide scraper
Width
3.75 in
Depth
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8564
Zoro #
G912427329
UPC #
663126085643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.38 in
Width
3.75 in
Depth
11.5 in

Details

Includes
Set Includes: ATD-85641 - (1) 5/8" wide scraper; ATD-85642 - (1) 1-1/4" wide scraper

Description

2-Piece Carbide Scraper Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.