Zoro Homepage

ATD 2-Piece Siphon Pump Set

  • Mfr # 5017

  • Zoro # G212538725


product price: $28.25
/ea

Key Features

Features
WARNING: DO NOT use with flammable liquids or concentrated acids. DO NOT use with fluids over 140 F.
Length
47.64 in
Width
6.5 in
Depth
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5017
Zoro #
G212538725
UPC #
663126050177
Country of Origin
India

Dimensions

Length
47.64 in
Width
6.5 in
Depth
2.76 in

Details

Features
WARNING: DO NOT use with flammable liquids or concentrated acids. DO NOT use with fluids over 140 F.

Description

2-Piece Siphon Pump Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.