Zoro Homepage

ATD 20 Ft. 2 Gauge 600 Amp Booster Cables

  • Mfr # 79702A

  • Zoro # G712430215


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Depth
12.2 in
Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79702A
Zoro #
G712430215
UPC #
663126360948
Country of Origin
China

Dimensions

Length
3.5 in
Depth
12.2 in
Width
12.2 in

Description

20 Ft., 2 Gauge, 600 Amp Booster Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.