Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Piece Gasket Scraper Set

  • Mfr # 63953

  • Zoro # G512513873


product price: $50.39
/ea

Key Features

Overall Length
16 in
Width
9 in
Includes
ATD-63955 - 3/4-inch gasket scraper; ATD-63956 - 1-inch gasket scraper; ATD-63958 - 1-1/2-inch gasket scraper
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63953
Zoro #
G512513873
UPC #
663126639532
Country of Origin
United States

Dimensions

Overall Length
16 in
Width
9 in
Depth
4 in

Details

Includes
ATD-63955 - 3/4-inch gasket scraper; ATD-63956 - 1-inch gasket scraper; ATD-63958 - 1-1/2-inch gasket scraper

Description

3-Piece Gasket Scraper Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.