Zoro Homepage

ATD 3-Shelf Parts Cart

  • Mfr # 6569

  • Zoro # G812538798


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.1 in
Overall Length
42.1 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6569
Zoro #
G812538798
UPC #
663126065690
Country of Origin
China

Dimensions

Overall Height
5.1 in
Overall Length
42.1 in
Overall Width
24 in

Description

3-Shelf Parts Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.