Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 in L, 31 in W

  • Mfr # LK336P500GP
  • Zoro # G9848316
product price: 
$
645.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK336P500GP
Zoro #
G9848316
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
700 lb
Non-Marking
No
Cart Shelf Style
Lipped
Finish
Powder Coated
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Includes
Lockable Drawer with Keys
Electrical Included
No
Caster Material
Polyolefin
Distance Between Shelves
19 in
Handle Included
Yes
Gauge
12 ga
Utility Cart Item
Flat Handle Utility Cart
Number of Compartments
0
Number of Drawers
1
Construction
Welded Steel
Type
2 Shelf, 1 Drawer
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
31 in
Caster Dia.
5 in
Shelf Width
30 in
Top Shelf Height
35 in
Shelf Length
36 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 31 in x 35 in
Shelf LxW
36 in x 30 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 30 in, Includes Lockable Drawer with Keys, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews