Zoro Homepage

ATD 4-Piece 3/8-Inch Drive Impact Extension Set

  • Mfr # 2864

  • Zoro # G612426844


product price: $42.19
/ea

Key Features

Overall Length
1.89 in
Includes
Set Includes: ATD-2857 - 3/8" Dr Impact Extension - 1-3/4"; ATD-2851 - 3/8" Dr Impact Extension - 3"; ATD-2852 - 3/8" Dr Impact Extension - 6"; ATD-2859 - 3/8" Dr Impact Extension - 12"
Width
14.76 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864
Zoro #
G612426844
UPC #
663126028640
Country of Origin
China

Dimensions

Overall Length
1.89 in
Width
14.76 in
Depth
4.25 in

Details

Includes
Set Includes: ATD-2857 - 3/8" Dr Impact Extension - 1-3/4"; ATD-2851 - 3/8" Dr Impact Extension - 3"; ATD-2852 - 3/8" Dr Impact Extension - 6"; ATD-2859 - 3/8" Dr Impact Extension - 12"

Description

4-Piece 3/8-Inch Drive Impact Extension Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.