Zoro Homepage

ATD 400 lbs. Capacity Low Profile Creeper

  • Mfr # 81046

  • Zoro # G112426856


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Depth
3.74 in
Width
26.38 in
Length
40.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81046
Zoro #
G112426856
UPC #
663126810467
Country of Origin
China

Dimensions

Depth
3.74 in
Width
26.38 in
Length
40.94 in

Description

400 lbs. Capacity Low Profile Creeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.