Set of 4 Wheel Dolly Car Skates, Hydraulic Tire Jack, Ratcheting Foot Pedal Lift, 1,250lbs Gray
- Mfr # ZR-W465S00027
- Zoro # G416081652
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
24 in
Color
Gray
Length
9 in
Application
Car Dolly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W465S00027
- Zoro #
- G416081652
- UPC #
- 218744193081
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Length
- 9 in
- Width
- 27 in
Details
- Material
- Steel
- Color
- Gray
- Application
- Car Dolly
- For Use With
- Ideal for most vehicles, including cars and light vans with tires up to 12" wide
- Number of Wheels
- 4
- Caster Type
- Universal Wheels
- Load Capacity
- 1,250 lbs
- Operation
- Hands-free lifting
Description
Our Wheel Dolly is the ultimate solution for moving vehicles and heavy-duty items with ease and convenience. Designed with versatile universal wheels, it ensures smooth transportation, whether you're a professional mechanic or a DIY enthusiast. Crafted from durable steel, this compact and portable dolly can accommodate most cars, light vans, and tires up to 12in wide, holding up to 1,250 lbs. With its innovative ratcheting foot pedal lift system, you'll enjoy hands-free operation and improved work efficiency. Built to last, its the perfect tool to add to your shop or garage, helping you get the job done faster and with less effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.