ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums
- Mfr # ATD-5289
- Zoro # G803916970
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Ratio
50:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATD-5289
- Zoro #
- G803916970
- UPC #
- 663126052898
- Country of Origin
- China
- Power Source
- Air
- Item
- Grease Pump
- Ratio
- 50:1
Description
Air Operated High-Pressure Grease Pump for 25-5 lbs. Drums
Features- 50:1 heavy-duty double acting pump
- Upgraded pump seals provide 10-12 times longer life
- 6 ft. high-pressure hose, pump muffler and Lincoln-style air coupler
- All ATD Grease Pumps are factory tested for quality & reliability
- Item Weight - 23 lbs.
- Follower plate with rubber wiping rings
- Grease Control Valve
- Rapid disconnect air coupler
- Muffler and drum cover
- Grease strainer screen (ATD-5356)
- ATD-5289-1 - Replacement Pump for 25-5 lbs. Pail Systems
- ATD-5324 - Piston Assembly
- ATD-5320 - Grease Pump Repair Kit
- ATD-5322 - Air Motor Repair Kit
- ATD-5323 - Down Tube Repair Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.