Zoro Homepage

ATD 6-Piece Extra Long Air Hammer Drift Set

  • Mfr # 5736

  • Zoro # G612430117


product price: $48.95
/ea

Key Features

Includes
Sizes PRT5736-01 - 3/16-inch (5.2mm); PRT5736-02 - 1/4-inch (6.5mm); PRT5736-03 - 9/32-inch (6.9mm); PRT5736-04 - 5/16-inch (7.7mm); PRT5736-05 - 3/8-inch (9.3mm); PRT5736-06 - 1/2-inch (12.7mm)
Width
2 in
Length
8.25 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5736
Zoro #
G612430117
UPC #
663126057367
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
8.25 in
Depth
5.75 in

Details

Includes
Sizes PRT5736-01 - 3/16-inch (5.2mm); PRT5736-02 - 1/4-inch (6.5mm); PRT5736-03 - 9/32-inch (6.9mm); PRT5736-04 - 5/16-inch (7.7mm); PRT5736-05 - 3/8-inch (9.3mm); PRT5736-06 - 1/2-inch (12.7mm)

Description

6-Piece Extra Long Air Hammer Drift Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.