Shop ATD TOOLS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
ATD-7012 Mobile Work Cart With Drawer
- Mfr # ATD-7012
- Zoro # G203976352
product price:Â
$
221.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-7012
- Zoro #
- G203976352
- UPC #
- 647367901283
- Country of Origin
- China
Description
Features
- Each compartment has black rubber liners to prevent surface damage and keep tools from sliding around.
- Table height adjusts from 34 to 47-0.75 in.
- Framing is powder coated and constructed of heavy gauge steel.
- Table supports up to 220 lbs. in center.
- Total work area of 28-0.5 x 19-7/8 in. and is separated into (4) compartments with a 1 in. deep tray.
- Main compartment - 28-0.5 x 16-7/8 x 1 in.
- Small compartments - 9-0.5 x 2.75 x 1 in.
- 2 in. swivel casters keep your work table extremely mobile.
- Rubber corner bumpers protect car finishes and other surfaces from being damaged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.