Florica Art Deco Black Wood Queen Platform Bed
- Mfr # 255-14153-ZORO
- Zoro # G823546911
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF, LVL(Bed Slats)
Style
Art-Deco
Overall Height
40.3 in
Size
Queen
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14153-ZORO
- Zoro #
- G823546911
- UPC #
- 193271456079
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 40.3 in
- Size
- Queen
- Overall Width
- 72.2 in
- Overall Length
- 84.5 in
Details
- Material
- Solid Rubberwood, MDF, LVL(Bed Slats)
- Style
- Art-Deco
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Black
Description
Foster an ambiance of grace and serenity in your space with the lovely Florica platform bed. Made in Malaysia, this Art Deco inspired piece is crafted from sturdy wood. Its rounded headboard features a captivating cut-out design reminiscent of cathedral architecture for a grand bedroom backdrop. The Florica requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the sleek silhouette, making the Florica platform bed a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.