Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Bench Top Steel Blast Cabinet

  • Mfr # 8400

  • Zoro # G912427336


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2.47 in
Overall Width
2.8 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400
Zoro #
G912427336
UPC #
663126084004
Country of Origin
China

Dimensions

Overall Depth
2.47 in
Overall Width
2.8 in
Length
25.2 in

Description

Bench Top Steel Blast Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.