Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Dual Temperature Heat Gun Kit

  • Mfr # 3736

  • Zoro # G912680939


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Includes
Dual temperature heat gun; Reduction nozzle; Reflector nozzle; Large deflector nozzle; Small deflector nozzle; Molded plastic storage case
Length
11.2 in
Width
3.54 in
Depth
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3736
Zoro #
G912680939
UPC #
663126037369
Country of Origin
China

Dimensions

Length
11.2 in
Width
3.54 in
Depth
11.42 in

Details

Includes
Dual temperature heat gun; Reduction nozzle; Reflector nozzle; Large deflector nozzle; Small deflector nozzle; Molded plastic storage case

Description

Dual Temperature Heat Gun Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.