Zoro Homepage

ATD Mini Scrapers in a Fishbowl Display

  • Mfr # 8555

  • Zoro # G212427333


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.69 in
Width
4.45 in
Depth
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555
Zoro #
G212427333
UPC #
663126085551
Country of Origin
China

Dimensions

Overall Length
6.69 in
Width
4.45 in
Depth
7.87 in

Description

Mini Scrapers in a Fishbowl Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.