Shop All Plier Sets
Atd Tools
ATD Tools 814 4 Pc. Long 11 In. Needle Nose Pliers Set
Mfr # ATD-814
Zoro # G403939157
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atd Tools
- MFR # ATD-814
- Zoro # G403939157
- UPC # 663126008147
- Country of Origin China
- Category Plier Sets
Description
Features
- Heat-treated, drop forged corrosion resistant steel for strength and durability.
- Comfort grip handles reduce hand fatigue and slippage.
- Precision machined jaws prevent slipping on work piece.
- Pliers available individually.
- 4 pieces.
- Size - 11 in.
- Item Weight - 4.500 lbs.
- ATD-815 - Straight needle nose pliers.
- ATD-816 - 90° needle nose pliers.
- ATD-817 - 45° needle nose pliers.
- ATD-818 - S-type offset needle nose pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- ICS Throttle Trigger (543976)
- ATD TOOLS ATD Tools 863 3 Pc. X - Long 16 In. Needle Nose Pliers Set (ATD-863)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $12-Pc Combo Snap Ring Pliers Set w/Case (KH3495)
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. (1773639)
- HOMAK Homak HT06806005 5 Piece Pliers Set (HT06806005)
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- Atd Tools Pliers