This item is Discontinued.

Atd Tools ATD Tools ATD-5488 Battery Load Tester; 100Amp ATD-5488

ATD Tools ATD-5488 Battery Load Tester; 100Amp (Discontinued)

  • Mfr # ATD-5488
  • Zoro # G404166538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATD-5488
Zoro #
G404166538
UPC #
663126054885
Country of Origin
China

Description

100Amp Battery Load Tester.

Features:
  • Tests 6&12V batteries up to 1000 cold cranking Amps
  • For conventional and maintenance free batteries in cars, light trucks, lawn tractors and RVs
  • Simple to use
  • Completely portable-external power source not required
  • Complete test done in 10 seconds
  • Accurate and Dependable
  • Heavy duty, shock-resistant ventilated cover
  • Color-coded copper-plated clamps
  • Replaces: ATD-5495
  • Item Weight - 4.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.