This item is Discontinued.

Atd Tools ATD Tools ATD-PRT80303-22 3W Replacement Lens for Single Strip ATD-PRT80303-22

ATD Tools ATD-PRT80303-22 3W Replacement Lens for Single Strip (Discontinued)

  • Mfr # ATD-PRT80303-22
  • Zoro # G104152299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATD-PRT80303-22
Zoro #
G104152299
UPC #
663126030322
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 3W Replacement Lens for Single Strip
Specifications
  • Watt: 3W
  • Type: LED
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.