Zoro Homepage

ATD Utility Cut-Off Tool With Guard

  • Mfr # 2139

  • Zoro # G312426748


product price: $53.35
/ea

Key Features

Overall Length
8.1 in
Depth
3.55 in
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2139
Zoro #
G312426748
UPC #
663126021399
Country of Origin
China

Dimensions

Overall Length
8.1 in
Depth
3.55 in
Width
3.55 in

Description

Utility Cut-Off Tool With Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.