Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1/8 in, 9.6 in

  • Mfr # 39302

  • Zoro # G812426781


product price: $8.49
/ea

Key Features

Shrink Ratio
2:1
Length
9.6 in
Width
3.94 in
Shrink Tubing I.D. Before Shrinking
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39302
Zoro #
G812426781
UPC #
663126393021
Country of Origin
China

Dimensions

Length
9.6 in
Width
3.94 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in

Description

Heat Shrink Tubes 1/8-Inch 20-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.