Shop 3M ELECTRIC

HDCW80/25-1200;WRAPAROUND HEAT

  • Mfr # 7000138431

  • Zoro # G016257815


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. After Shrinking
0.9 in
Material
Adhesive-lined, Cross-Linked Polyolefin
Color
Black
Length
47.2 in
Min. Shrink Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000138431
Zoro #
G016257815
UPC #
-
Country of Origin
Unknown

Dimensions

Length
47.2 in

Details

Shrink Tubing I.D. After Shrinking
0.9 in
Material
Adhesive-lined, Cross-Linked Polyolefin
Color
Black
Min. Shrink Temp.
125°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.