Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets

  • Mfr # ATD-5951

  • Zoro # G904166847


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
400 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
11 to 14V DC
Inverter Output Voltage
100 to 120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-5951
Zoro #
G904166847
UPC #
663126059514
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
800 W
Continuous Output Power
400 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
11 to 14V DC
Inverter Output Voltage
100 to 120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clamps
Number of Outlets
2

Description

Features
  • Max continuous power - 400W.
  • Peak load power rate - up to 800W.
  • For use with 12 Volt systems.
  • No load current draw - up to 0.5 Amps.
  • input DC voltage range - DC 10V-15V.
  • Overload and short-circuit protection.
  • (1) Replaceable 40 Amp fuse.
  • Built-in cooling fan.
  • (2) 110V AC 3 prong grounded receptacles.
  • Overload indicator.
  • 14 AWG 24 in. cigarette plug cable (Black, Red) with battery clamp included.
  • Item Weight - 2.140 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.