SJTW Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 1 Outlets, 25 ft

  • Mfr # 8002

  • Zoro # G712426836


product price: $33.99
/ea

Key Features

Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002
Zoro #
G712426836
UPC #
663126080020
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed

Description

25 ft. Indoor/Outdoor Extension Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.