
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TH-3065-LPT
Zoro #
G5426015
UPC #
933807001941
Country of Origin
China
Dimensions
Height
16.9"
Width
27.3"
Depth
1.3"
Details
Color
Black
Material
Steel
Features
Tilt, Spring Loaded Mechanism, Pan, Quick Release Mechanism, Adjustable Viewing Angle
Product Type
Wall Mount
Compatibility
1 x Television: LCD, LED, Plasma
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.