Atdec Grommet Mount for Desk Mount, Post, Mounting Base - White - Steel

  • Mfr # AC-GC-W

  • Zoro # G212423328


product price:  $44.79
/ea

Key Features

Color
White
Material
Steel
Includes
Grommet Mount, Mounting Hardware.
Package Contents
Grommet Mount, Mounting Hardware
Compatibility
Atdec Mounts: AWM-ADB base, AWM-P Posts, AF- Posts, APM- Range, SD-DP Range Posts, VFS Range Posts, AF and AWM Desk Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-GC-W
Zoro #
G212423328
UPC #
-
Country of Origin
China

Details

Color
White
Material
Steel
Item
Grommet Mount
Includes
Grommet Mount, Mounting Hardware.
Package Contents
Grommet Mount, Mounting Hardware
Compatibility
Atdec Mounts: AWM-ADB base, AWM-P Posts, AF- Posts, APM- Range, SD-DP Range Posts, VFS Range Posts, AF and AWM Desk Mounts
Device Supported
Desk Mount, Mounting Base, Post

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.